Shop All Common Nails
Aceds
Common Nail, 1-5/8 in L, Black Walnut Finish, 5 PK
Mfr # 52720
Zoro # G810536383
product price: $23.39
/pk 5, $4.68/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Finish Black Walnut
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aceds
- MFR # 52720
- Zoro # G810536383
- UPC # 8236435665
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Details
Item | Common Nail |
Finish | Black Walnut |
Head Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 272 PK (53988)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 50 PK (N04100.037.0062)
- ZORO SELECT 1/16 X 1/2 Slotted Pin Steel, Plain (5CU80)
- HILLMAN Common Nail, 1 in L, Steel, 5 PK (42055)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- VORTEX Common Nail, 1-1/4 in L, Stainless Steel (VO2669050)
- PRO-FIT Common Nail, 3 in L, 16D, Brite Finish (0077195)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- HILLMAN Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK (42081)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 9 ga (114HGJST1)
- Aceds Common Nails