Shop All Common Nails
Aceds
Common Nail, 1-5/8 in L, Black Finish, 5 PK
Mfr # 52589
Zoro # G510658620
product price: $23.65
/pk 5, $4.73/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Finish Black
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aceds
- MFR # 52589
- Zoro # G510658620
- UPC # 8236435900
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Details
Item | Common Nail |
Finish | Black |
Head Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SSPAK)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176213)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04360.075.0350)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0014)
- HILLMAN Common Nail, 0.9 in L, Steel, Zinc Plated Finish (5061635)
- MAZE NAILS Common Nail, 3-1/2 in L, 16D, Carbon Steel, 0.148 ga (H525A050)
- SIMPSON STRONG-TIE Common Nail, 6D, Stainless Steel (767970)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 14 ga (4HGBX5)
- HILLMAN 42017 1.6 in. Panel Nails in Clamshell (5072939)
- MAZE NAILS H528A-5 40D, Pole Barn Ring Shank Nail (MA574018)
- MAZE NAILS Common Nail, 8D, Stainless Steel (593509)
- Aceds Common Nails