Shop All Rubber Boots
Ace
Rubber Boot, Men's, 14, Mid-Calf, Black, PR
Mfr # 885999105192
Zoro # G4238672
product price: $74.79
/pr
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Composite Toe, Waterproof
- Size 14
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ace
- MFR # 885999105192
- Zoro # G4238672
- UPC # 885999105192
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | D |
Boot Height | 10 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- FIBRE-METAL BY HONEYWELL Faceshield Visor.Prpinate.3IR.9-3/4x19in (4199IRUV3)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11W, Blk, PR (RK6761)
- TOUGHBUILT GelFit™ Rocker Knee Pads (TB-KP-G201)
- ACE Rubber Boot, Men's, 8, Mid-Calf, Black, PR, Footwear Width: D (885999105130)
- ACE Rubber Boot, Men's, 9, Mid-Calf, Black, PR (885999105147)
- ACE Rubber Boot, Men's, 10, Mid-Calf, Black, PR, Footwear Width: D (885999105154)
- ACE Rubber Boot, Men's, 13, Mid-Calf, Black, PR (885999105185)
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- ACE Knee Boots, Black, 7, Mens, 10", Pull On, PR (885999105123)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 100)
- Ace Rubber Boots