Shop All Rubber Boots
Ace
Rubber Boot, Men's, 13, Mid-Calf, Black, PR
Mfr # 885999105185
Zoro # G4238663
product price: $76.49
/pr
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Composite Toe, Waterproof
- Size 13
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ace
- MFR # 885999105185
- Zoro # G4238663
- UPC # 885999105185
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Boot Height | 10 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003BL)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 3PK (840562)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-08)
- ACE Rubber Boot, Men's, 16, Mid-Calf, Black, PR (885999105215)
- ACE Rubber Boot, Men's, 9, Mid-Calf, Black, PR (885999105147)
- ACE Rubber Boot, Men's, 10, Mid-Calf, Black, PR, Footwear Width: D (885999105154)
- ACE Rubber Boot, Men's, 8, Mid-Calf, Black, PR, Footwear Width: D (885999105130)
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- ACE Rubber Boot, Men's, 11, Mid-Calf, Black, PR (885999105161)
- XTRATUF Size 5 Men's Steel Rubber Boot, Tan (22271G/5)
- Ace Rubber Boots