Shop All Bandages
Ace
Bandage, Self-Adhering, Elastic, 4", PK72
Mfr # 207462
Zoro # G0287423
product price: $422.99
/pk 72, $5.87/ea
Free Shipping & Returns
$422.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Beige
- Industry Type Healthcare
- Material Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Chemotherapy Container, 16 gal., Wht, PK6 (9752)
- AFS Clip on Window Flag: Purple Banner ( (5711065)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK2 (2-005)
- MAKITA Splinter Guard Replacement Strip 118 (194419-4)
- ACE Self-Adhesive Bandage, 3 x 50 (207461)
- ACE Elasto-Preene Elbow Supports, S/M, PK12 (207523)
- ACE Wrap Around Wrist Support, Black, PK12 (207220)
- ACE Elastic Bandage with E-Z Clips, 2 x 50 (207310)
- ACE Sports Tape, 1.5" x 10 yd., PK12 (207465)
- ACE Elastic Bandage with E-Z Clips, 3 x 64 (207314)
- PHYSICIANSCARE First Aid Bandages, Assorted, 150 Pieces/Kit (90095)
- Ace Bandages