Ace

Bandage, Self-Adhering, Elastic, 3", PK72


product price: $297.99
/pk 72, $4.14/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Industry Type Healthcare
  • Material Elastic
  • Width 3"
  • Color Beige
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ace
  • MFR # 207461
  • Zoro # G0287240
  • UPC #
    00051131203693
  • Country of Origin Mexico
  • Category Bandages

Dimensions

Width 3"

Details

Industry Type Healthcare
Material Elastic
Color Beige
Item Bandage,Self-Adhering,Elastic,3",PK72

Description

Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.