Shop All Bandages
Ace
Bandage Hook Closure, Elastic, 4", PK72
Mfr # 207604
Zoro # G0287231
product price: $440.99
/pk 72, $6.12/ea
Free Shipping & Returns
$440.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Elastic
- Industry Type Healthcare
- Width 4"
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Lavender Fragrance (11-1744-6)
- OASIS LiquiVet 2 Second Rapid Tissue Adhesive Glue, 3gr Bottle, 6 Applicators (VVG3)
- MEDSOURCE Stethoscope, Black (MS-70021)
- FIRST AID ONLY Stretch Gauze, Sterile, No, Gauze, PK2 (5-003)
- ACE Elastic Bandage with E-Z Clips, 4 x 64 (207313)
- ACE Wrap Around Wrist Support, Black, PK12 (207220)
- ACE Elastic Bandage with E-Z Clips, 2 x 50 (207310)
- ACE Self-Adhesive Bandage, 3 x 50 (207461)
- ACE Sports Tape, 1.5" x 10 yd., PK12 (207465)
- ACE Elastic Bandage with E-Z Clips, 3 x 64 (207314)
- BAND-AID Bandages, Knee/Elbow, PK10 (5685)
- Ace Bandages