Shop All Windshield Wiper Parts
Acdelco
Wiper Motor Pulse Board Module, 19254082
Mfr # 19254082
Zoro # G7345099
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lb
- Length 7.7 in
- Height 3 in
- Width 6.2 in
- Grade Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19254082
- Zoro # G7345099
- UPC # 707773755334
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Length | 7.7 in |
Height | 3 in |
Width | 6.2 in |
Details
Weight | 0.5 lb |
Grade Type | Standard |
Configuration | Two Piece |
Item | Windshield Wiper Motor Pulse Board |
Description
AC Delco wiper motor pulse board module's built a reputation in the automotive industry for quality and craftmanship. We manufacture wiper motor pulse board module's for virtually every automobile on the road today. AC Delco wiper motor pulse board module's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE SILVERADO/SIERRA 1500 2019(5.75FT BED)BLACK TRUCK BED MAT (50-6465)
- LISLE Fuel and Vacuum Line Hose Pinchers (22850)
- WESTIN Sportsman Grille Guard (45-3800)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200407)
- ACDELCO Windshield Wiper, 8-01616 (8-01616)
- ACDELCO Windshield Wiper, 8-02216 (8-02216)
- MOTORMITE Wiper Linkage Bushing Replacement, 49469 (49469)
- BOSCH OE Replacement, 21", Single (21-CA)
- WAI GLOBAL WIPER MOTOR, WPM2044 (WPM2044)
- MOTORMITE Wiper Arm Nut Cover, 49495 (49495)
- EQUALIZER INDUSTRIES Zipknifetm Cold Knife Set (ZKS80)
- Acdelco Automotive Exterior Accessories