Shop All Wiper Blades
Acdelco
Wiper-Advantage Beam-15 In-Special A, 8-9015S
Mfr # 8-9015S
Zoro # G2112972
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beam
- Material Plastic
- Includes Adapters Included
- Length 15 Inch
- Connection Type Hook, Side Lock, Bayonet, Side Pin, Pinch Tab, Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 8-9015S
- Zoro # G2112972
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 15 Inch |
Details
Type | Beam |
Material | Plastic |
Includes | Adapters Included |
Connection Type | Hook, Side Lock, Bayonet, Side Pin, Pinch Tab, Push Button |
Blade Material | Natural Rubber |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P778979, AIR PRMY RS (P778979)
- SOLAS Bushing Ob-Rb, #170220 (170220)
- ESCO Tire Inflator, Auto, Handhld, 4Way Manifold (10963-K)
- SURE SHOT Nozzle, Adjustable, Fine Mist, Stream (P602)
- ACDELCO Delco Performance Wiper Blade-21In Wiper Blades, 8-02116 (8-02116)
- ACDELCO Advantage Beam Blade 22In(552Mm), 8-902215 (8-902215)
- ACDELCO Beam Wiper Blade 22 In, 8-92215 (8-92215)
- ACDELCO Delco Performance Wiper Blade-11In Wiper Blades, 8-211A (8-211A)
- ACDELCO Hybrid Wiper Blade 24 In, 8-02416 (8-02416)
- ACDELCO Delco Performance Wiper Blade-20In Wiper Blades, 8-02016 (8-02016)
- MAX VISION Wiper Blade, Conventional, Rubber, 12" Size (MXV121)
- Acdelco Automotive Exterior Accessories