Shop All Windshield Wiper Parts
Acdelco
Windshield Wiper Motor Connector, PT553
Mfr # PT553
Zoro # G6612969
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.15 lb
- Color Black
- Width 5.1 in
- Length 9.5 in
- Height 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PT553
- Zoro # G6612969
- UPC # 36666191950
- Country of Origin Mexico
- Category Windshield Wiper Parts
Dimensions
Width | 5.1 in |
Length | 9.5 in |
Height | 1.1 in |
Wiring Harness Length | 16 in |
Details
Weight | 0.15 lb |
Color | Black |
Shape | Square |
Terminal Type | Blade/Pin |
Gender | Male |
Item | Multi-Purpose Pigtail |
Number of Terminals | 5 |
Wire Gauge Measurement (ga) | 15 |
Number of Wires | 5 |
Terminal Gender | Female |
Description
ACDelco Wires and Cables are the ideal replacement part for your vehicle. These include high-quality spark plug wire sets, battery cables, pigtail connectors, lamp sockets and trailer connectors. ACDelco Wires and Cables' are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, 87dB (505)
- EXTREME MAX Extreme Max 3005.3380 Aluminum Pontoon/Dock Ladder - 4-Step (3005.3380)
- SKF Adapter Bearing, Gya104-Rrb (GYA104-RRB)
- STENS Skid Shoes For Snapper 2 Stage Snow Throwers Blowers 7037982Yp 780-412 (780-412)
- ACDELCO Windshield Wiper, 8-01616 (8-01616)
- ACDELCO Windshield Wiper, 8-02216 (8-02216)
- WAI GLOBAL WIPER MOTOR, WPM2068 (WPM2068)
- VAICO Wiper Arm, V10-2215 (V10-2215)
- MARINCO Hybrid Wiper Blade, 16 (32016B)
- AUTOTEX Wiper Motor Kit, 12V, 80 deg. Wipe Angle (SQ112080SSK)
- AUTOTEX Wiper Motor, J3 Series, 12V, 25nm Torque (H130)
- Acdelco Automotive Exterior Accessories