Shop All Windshield Wiper Parts
Acdelco
Windshield Wiper Motor, 19169125
Mfr # 19169125
Zoro # G5801879
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.62 in
- Length 34.12 in
- Weight 5 lb
- Height 9.5 in
- Number of Terminals 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19169125
- Zoro # G5801879
- UPC # 707773335284
- Country of Origin Mexico
- Category Windshield Wiper Parts
Dimensions
Width | 9.62 in |
Length | 34.12 in |
Height | 9.5 in |
Details
Weight | 5 lb |
Number of Terminals | 5 |
Item | Windshield Wiper Motor |
Terminal Type | Spade |
Wiper Speeds | 2 |
Description
ACDelco GM Original Equipment Windshield Wiper Motors are GM-recommended replacements for your vehicle's original components. Windshield wiper motors are small electric motors that generate enough force to accelerate the wiper blades across the windshield. These original equipment windshield wiper motors have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, Spin-On Design, 4" O.D. (B40050)
- SKF Alternator Bearing - Drive End, 6203-2RSJ (6203-2RSJ)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MOBIL Transmission Fluid, ATF, 1 qt (124715)
- ACDELCO Windshield Wiper, 8-01616 (8-01616)
- ACDELCO Windshield Wiper, 8-02216 (8-02216)
- DORMAN 42911 Rear Window Wiper Arm (42911)
- WAI GLOBAL WIPER MOTOR, WPM2010 (WPM2010)
- MOTORMITE Windshield Wiper Linkage Bushing, 49451 (49451)
- A1 CARDONE New Wiper Motor, 85-387 (85-387)
- WAI GLOBAL WIPER MOTOR, WPM8023 (WPM8023)
- Acdelco Automotive Exterior Accessories