Shop All Windshield Wiper Parts
Acdelco
Windshield Wiper Motor, 15036007
Mfr # 15036007
Zoro # G5757462
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.75 lb
- Height 6.25 in
- Length 9.75 in
- Width 7.75 in
- Wiper Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15036007
- Zoro # G5757462
- UPC # 21625745688
- Country of Origin Mexico
- Category Windshield Wiper Parts
Dimensions
Height | 6.25 in |
Length | 9.75 in |
Width | 7.75 in |
Details
Weight | 3.75 lb |
Wiper Speeds | 2 |
Item | Windshield Wiper Motor |
Terminal Type | Spade |
Number of Terminals | 5 |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Dodge Caravan / Grand Caravan 07-96 Hond Wiper Blade, 97-26 (97-26)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 22" (201562)
- CRAFTSMAN 12V Manual Battery Charger/Engine Starter, 175A Engine Start, 40A Boost, 10A Charge. (CMXCESM274)
- HYBRID SOLUTIONS Ceramic Wet Wax, 26 oz Size (53410)
- ACDELCO Windshield Wiper, 8-02216 (8-02216)
- ACDELCO Windshield Wiper, 8-01616 (8-01616)
- AUTOTEX Wiper Arm, Dry Pantograph, 22 In Size (200464)
- AUTOTEXT HEAVY DUTY Pantograph Wiper Arm, 27.5", 60mm Gap (200780)
- DORMAN Wiper Motor Pulse Board Module, 88136 (88136)
- MOTORMITE Windshield Wiper Linkage Bushings, 49449 (49449)
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, Metal (4A1.24.R110CE)
- Acdelco Automotive Exterior Accessories