Shop All Windshield Wiper Parts
Acdelco
Windshield Wiper Linkage 2006-2008 Chevrolet HHR 2.2L 2.4L, 15793206
Mfr # 15793206
Zoro # G5342301
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Linkage Type Frame
- Attachment Type Screw
- Weight 3.1 lb
- Width 8.3 in
- Wiper Arm Pivot Point Diameter 11.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15793206
- Zoro # G5342301
- UPC # 707773086698
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Width | 8.3 in |
Wiper Arm Pivot Point Diameter | 11.8 mm |
Height | 4.1 in |
Length | 27.9 in |
Details
Linkage Type | Frame |
Attachment Type | Screw |
Weight | 3.1 lb |
Driver Type | Electrical |
Item | Windshield Wiper Motor Transmission (Linkage) |
Description
AC Delco windshield wiper linkage's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield wiper linkage's for virtually every automobile on the road today. AC Delco windshield wiper linkage's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- ECCO Led Beacon Reflex 1224Vdc 15 Flash (7160CC)
- DYNAMIC FRICTION CO Brake Hose, 350-03111 (350-03111)
- ACDELCO Windshield Wiper, 8-02216 (8-02216)
- ACDELCO Windshield Wiper, 8-01616 (8-01616)
- MOTORMITE WIPER LINKAGE BUSHING REPLACEMENT (49464)
- WAI GLOBAL WIPER MOTOR, WPM2010 (WPM2010)
- AUTOTEXT HEAVY DUTY Freightliner Columbia Wiper Arm (201901)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 20"-24" Radial (200760)
- DORMAN Windshield Wiper Transmission - Left, 602-006 (602-006)
- Acdelco Automotive Exterior Accessories