Shop All Automotive Wheels & Hubs
Acdelco
Wheel Seal - Rear, 469694
Mfr # 469694
Zoro # G5408460
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Material Rubber and Steel
- Length 4 in
- Weight 0.3 lb
- Inside Diameter 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 469694
- Zoro # G5408460
- UPC # 707773029244
- Country of Origin Mexico
- Category Automotive Wheels & Hubs
Dimensions
Width | 0.5 in |
Length | 4 in |
Inside Diameter | 2.8 in |
Outside Dia. | 3.9 in |
Height (in) | 0.5 in |
Shaft Diameter (in) | 2.84 in |
Details
Material | Rubber and Steel |
Weight | 0.3 lb |
Shape | Round |
Sealing Surface Material | Rubber |
Flange Material | Steel |
Housing Bore (in) | 3.9 in |
Item | Rear Wheel Bearing Seal |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Impact Socket, 5/8", 3/4" Hex Drive (30649-01)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.088" Diameter, 60 Volts (16STRBLATXL100)
- SMITTYBILT BOWLESS COMBO TOP KIT W/TINTED WINDOWS - PROTEK JEEP, 07-18 WRANGLER (JK) 4 DOOR (9087135K)
- SEGOMO TOOLS 10 Piece Universal Flat Tire Puncture Repair Set For Motorcycles, Cars, SUV, Trucks, ATV (TIRE01)
- ACDELCO Hub Asm-Frt Whl W/ Whl Spd Sen (84869190)
- READYLIFT 1/2IN WHEEL SPACERS CHEVY/GMC 1500 (15-3485)
- TIMKEN Wheel Bearing Race 1977-1979 Maserati Khamsin, 09195 (09195)
- WHEEL PROS WHEEL CENTER CAPS Fits All Current Style 5 Ear American Racing Wheels Including Torq Thrust Salt Fl (41054032A2)
- CONMET Bulk: Aftermarket Iron Hub Assembly Drum Tn - Tapered Spindle Trailer Hp10 Hub Mounting System (10082252B)
- METHOD RACE WHEELS 15X7 STANDARD 5X4.5 BP 3.75IN B/S -6 O/S - MACHINED/CLEAR COAT (MR30157012306N)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF19)
- Acdelco Automotive Tire & Wheel