Shop All Automotive Wheels & Hubs
Acdelco
Wheel Seal Kit - Front, 290-262
Mfr # 290-262
Zoro # G5314974
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.8 in
- Length 3.8 in
- Height (in) 0.8 in
- Weight 0.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 290-262
- Zoro # G5314974
- UPC # 36666289077
- Country of Origin Mexico
- Category Automotive Wheels & Hubs
Dimensions
Width | 3.8 in |
Length | 3.8 in |
Height (in) | 0.8 in |
Details
Item | Front Wheel Bearing Seal |
Weight | 0.1 lb |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR A/C Refrigerant RRR Machine, 29" L (34288NI)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-1/2 in. (PA3669FN)
- MAXXIMA Cargo Light, 5/16 in. D, 15 Bulbs (M84441)
- URO PARTS Coil Spring Seat, 1K0512297D (1K0512297D)
- ACDELCO Hub Asm-Frt Whl W/ Whl Spd Sen (84869190)
- MTD Wheel Asm-Fwd (634-04100A)
- DORMAN 16 X 6.5 In Steel Wheel, 939-197 (939-197)
- TIMKEN Wheel Seal - Front Inner, 8974S (8974S)
- MIDWEST FASTENER 14mm-1.5 x 16mm x 45.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75454)
- RTX Alloy Wheel, Vertex 16x7 5x114.3 ET40 C73.1 Black Machined (081912)
- PHOENIX 19.5 10 Lug, Front (NH5092F)
- Acdelco Automotive Tire & Wheel