Shop All Automotive Wheels & Hubs
Acdelco
Wheel Hub, RW20-128
Mfr # RW20-128
Zoro # G5276300
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.9 in
- Length 7.9 in
- Weight 19.86 lb
- Grade Type Regular
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # RW20-128
- Zoro # G5276300
- UPC # 707773547939
- Country of Origin Mexico
- Category Automotive Wheels & Hubs
Dimensions
Width | 7.9 in |
Length | 7.9 in |
Height (in) | 6.1 in |
Details
Weight | 19.86 lb |
Grade Type | Regular |
Item | Rear Wheel Hub |
Fit Type | Specific |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL X-Tra Heavy Duty Grease, 1x1/35 lb Pail (10305)
- WIX FILTERS Ingersol Rand Compressors-Polaris Atvs, 42406 (42406)
- SKF Bearing, 6004-Rsj (6004-RSJ)
- ZING ZING 10121 Marine Safe Aluminum and Pontoon Boat Cleaner - 32 oz. (10121)
- ACDELCO Hub Asm-Frt Whl W/ Whl Spd Sen (84869190)
- RTX Alloy Wheel, Valkyrie 18x8 5x114.3 ET40 CB73.1 Gloss Black Machined Red (083055)
- GRID WHEELS 20 Diameter x 9 Width 6 x 1143 Millimeter 6 x 450 Bolt Pattern (GD0320090645M3566)
- TIMKEN Wheel Bearing, 510003 (510003)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET45 CB66.1 Black (X47561)
- HOLLAND BAR STOOL CO 32-1/4" x 12" South Carolina State Flag Tire Cover (TCYSCFlgBK)
- MR. GASKET 16IN WHEEL DUST SHIELD (6906)
- Acdelco Automotive Tire & Wheel