Shop All Automotive Wheels & Hubs
Acdelco
Wheel Bearing and Hub Assembly - Rear, RW20-39
Mfr # RW20-39
Zoro # G5442943
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.8 in
- Length 6.7 in
- Features Anti Lock Braking System
- Includes Wheel Studs
- Weight 7.76 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # RW20-39
- Zoro # G5442943
- UPC # 36666219968
- Country of Origin Mexico
- Category Automotive Wheels & Hubs
Dimensions
Width | 5.8 in |
Length | 6.7 in |
Brake Pilot Diameter | 2.78 in |
Wheel Pilot Diameter (in) | 2.76 in |
Hub Pilot Diameter | 2.825 in |
Bolt Circle Diameter (in) | 4.528 in |
Height (in) | 5.4 in |
Flange Bolt Hole Diameter | 0.46 in |
Wheel Stud Size (in) | 0.472 in |
Details
Features | Anti Lock Braking System |
Includes | Wheel Studs |
Weight | 7.76 lb |
Shape | Rectangle |
Offset | 2.55 in |
Number of Wheel Studs | 6 |
Terminal Gender | Male |
Number of Connector Terminals | 2 |
Anti Lock Braking System Type | Sensor |
Number of Flange Bolt Holes | 4 |
Connector Gender | Female |
Number of Connectors | 1 |
Item | Rear Wheel Hub and Bearing |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 18IN CLASS III COMBO BAR UNPAINTED (2898)
- GARMIN Garmin 0100255401 Striker Vivid Series 9" Fishfinder, 9sv WW w/ GT52HW-TM Transducer (010-02554-01)
- KEN-TOOL Mt and Demount Spoon, 30 In, 7/8 In (34122)
- GEARWRENCH Small Pro Swivoil™ Filter Wrench 2.52 in - 2.99 in (3941)
- ACDELCO Hub Asm-Frt Whl W/ Whl Spd Sen (84869190)
- TIMKEN Wheel Bearing, NP952605 (NP952605)
- MIDWEST FASTENER 7/16"-20 x 1-3/4" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75403)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495F)
- AMERICANA AMERICANA 20522 15 x 6 Tire & Wheel 5 Lug Wheel Spoke; White (AMW-20522)
- RTX Alloy Wheel, KYO 20x8 5x114.3 ET35 CB60.1 Gloss Black (083091)
- TIMKEN Wheel Race - Rear Inner, 18520 (18520)
- Acdelco Automotive Wheels & Hubs