Shop All Automotive Wheels & Hubs
Acdelco
Wheel Bearing and Hub Assembly - Rear, FW331
Mfr # FW331
Zoro # G5433405
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.6 in
- Features Anti Lock Braking System
- Length 6.6 in
- Weight 11.41 lb
- Includes Wheel Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # FW331
- Zoro # G5433405
- UPC # 707773782705
- Country of Origin Mexico
- Category Automotive Wheels & Hubs
Dimensions
Width | 6.6 in |
Length | 6.6 in |
Flange Diameter (in) | 6.6417 in |
Bolt Circle Diameter (in) | 5.1969 in |
Height (in) | 4.5 in |
Hub Pilot Diameter | 3.74 in |
Flange Bolt Hole Diameter | 0.472 in |
Brake Pilot Diameter | 2.976 in |
Wheel Pilot Diameter (in) | 2.9311 in |
Wheel Stud Size (in) | 0.551 in |
Details
Features | Anti Lock Braking System |
Weight | 11.41 lb |
Includes | Wheel Studs |
Offset | 1.85 in |
Shape | Triangular |
Number of Splines | 33 |
Anti Lock Braking System Type | Encoder |
Number of Flange Bolt Holes | 3 |
Item | Front Wheel Hub and Bearing |
Number of Wheel Studs | 6 |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Sealant, Squeeze Bottle, 24 oz. (10008)
- WESTIN HD Headache Rack (57-8033)
- FLEETGUARD Pac, Ff (S, FF5632 (FF5632)
- DAYCO 04-11 Cadillac 2.8-3.6L Belt Tensioner, 89386 (89386)
- ACDELCO Hub Asm-Frt Whl W/ Whl Spd Sen (84869190)
- MIDWEST FASTENER 7/16"-20 x 1-5/16" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75401)
- RTX Alloy Wheel, Black Widow 18x8 5x114.3 ET42 CB73.1 Black Machined (081926)
- MTD Wheel Assembly 9 (634-06364)
- MTD Wheel-Comp 8X2.125 (734-04223A)
- PACIFIC DUAL Fits Pacific Dualies Wheel Simulator Part Number 341608A Polished Stainless Steel Single (34-2000A)
- MTD Wheel Asm-8 X 1.8 (634-0190A)
- Acdelco Automotive Tire & Wheel