Shop All Automotive Wheels & Hubs
Acdelco
Wheel Bearing and Hub Assembly, FW425
Mfr # FW425
Zoro # G5261479
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.6 in
- Includes Anti Lock Brake Sensor; Flange; Wheel Studs
- Weight 23.37 lb
- Features Anti Lock Braking System
- Length 12.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # FW425
- Zoro # G5261479
- UPC # 808709213550
- Country of Origin Mexico
- Category Automotive Wheels & Hubs
Dimensions
Width | 11.6 in |
Length | 12.7 in |
Brake Pilot Diameter | 4.997 in |
Wheel Stud Size (in) | 0.551 in |
Height (in) | 11.6 in |
Bolt Circle Diameter (in) | 7.086 in |
Flange Diameter (in) | 8.622 in |
Flange Bolt Hole Diameter | 0.551 in |
Wheel Pilot Diameter (in) | 4.88 in |
Details
Includes | Anti Lock Brake Sensor; Flange; Wheel Studs |
Weight | 23.37 lb |
Features | Anti Lock Braking System |
Number of Wheel Studs | 8 |
Connector Gender | Female |
Item | Front Wheel Hub and Bearing |
Number of Connector Terminals | 2 |
Terminal Gender | Male |
Number of Connectors | 1 |
Number of Flange Bolt Holes | 4 |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Grease Seals, 20125 (20125)
- ECCO Lens, 6260 Series, Amber (R6260LA)
- DENT FIX EQUIPMENT The Ft.Original Maxi Ft. Dent Pulling Station (DF-505/220V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (12530)
- ACDELCO Hub Asm-Frt Whl W/ Whl Spd Sen (84869190)
- RTX Alloy Wheel, Zion 18x9 5x127 ET-15 CB71.5 Gloss Black Milled Red (082931)
- COAST2COAST WHEEL COVER, WC 10 SPOKE, GL BLK 15, SET 4 (106115BLK)
- METHOD RACE WHEELS 15X7 STANDARD 5X4.5 BP 3.75IN B/S -6 O/S - MACHINED/CLEAR COAT (MR30157012306N)
- MTD Wheel Asm-8 X 2 (634-05040)
- MTD Wheel Asm-Friction (918-07239)
- MTD Wheel Asm-8X2 Blac (634-05220)
- Acdelco Automotive Wheels & Hubs