Shop All Automotive Wheels & Hubs
Acdelco
Wheel Bearing and Hub Assembly, FW376
Mfr # FW376
Zoro # G5445533
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.1 in
- Shape Triangular
- Features Anti Lock Braking System
- Includes Wheel Studs
- Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # FW376
- Zoro # G5445533
- UPC # 707773611821
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Length | 9.1 in |
Width | 8.5 in |
Bolt Circle Diameter (in) | 4.528 in |
Height (in) | 6.5 in |
Details
Shape | Triangular |
Features | Anti Lock Braking System |
Includes | Wheel Studs |
Number of Wheel Studs | 6 |
Connector Gender | Female |
Number of Flange Bolt Holes | 3 |
Terminal Gender | Male |
Number of Splines | 33 |
Number of Connector Terminals | 2 |
Weight | 7.5 lb |
Number of Connectors | 1 |
Anti Lock Braking System Type | Sensor |
Description
AC Delco wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. AC Delco wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-SEATSAVER Dr. Shrink Seatsaver (DS-SEATSAVER)
- GROTE Lamp, Square Corner, 2 Bulb, Die Cast, Red (46782)
- GROCO 3/4" Bronze Extra Long Thru-Hull Fitting w/Nut (THXL-750-W)
- SKF Shaft Seal, 2 x 2-1/2 x 1/4", HM14, Nitrile Rubber (19754)
- ACDELCO Hub Asm-Frt Whl W/ Whl Spd Sen (84869190)
- SEACHOICE Painted Trailer Wheel Hub, 1,750 lbs., 5 UHI Lugs (53201)
- TRAILFX WHEEL SPACER, HUB CENT SPCR BLK 6X5.5 12X1.5 LUG (W655004B)
- BUYERS PRODUCTS Chrome Cover, Use with 19A794, 19A795 (5541005)
- MEVOTECH 04-06 Lexus Rx330/04-12 Toyota Highlder (H512284)
- TOPLINE WHL WHEEL SPACER (C602-050)
- RTX Alloy Wheel, GM-01 20x9 6x139.7 ET25 CB78.1 Gloss Black (083084)
- Acdelco Automotive Tire & Wheel