Shop All Automotive Wheels & Hubs
Acdelco
Wheel Bearing and Hub Assembly - Front, FW324
Mfr # FW324
Zoro # G5276264
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anti Lock Brake Sensor; Flange; Wheel Studs
- Features Anti Lock Braking System
- Shape Triangle
- Number of Wheel Studs 6
- Flange Diameter (in) 7.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # FW324
- Zoro # G5276264
- UPC # 707773200155
- Country of Origin Mexico
- Category Automotive Wheels & Hubs
Dimensions
Flange Diameter (in) | 7.098 in |
Wheel Stud Size (in) | 0.551 in |
Bolt Circle Diameter (in) | 5.5 in |
Brake Pilot Diameter | 3.085 in |
Flange Bolt Hole Diameter | 0.551 in |
Wheel Pilot Diameter (in) | 3.061 in |
Details
Includes | Anti Lock Brake Sensor; Flange; Wheel Studs |
Features | Anti Lock Braking System |
Shape | Triangle |
Number of Wheel Studs | 6 |
Item | Front Wheel Hub |
Number of Flange Bolt Holes | 3 |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA LED License Plate Light (M25200L)
- CURT Surface-Mounted Tie-Down D-Ring, 3"x3" (83742)
- KOYO Wheel Bearing, Dac4584W1Cs81 (DAC4584W1CS81)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 30g., PK25 (IAW030Z)
- ACDELCO Hub Asm-Frt Whl W/ Whl Spd Sen (84869190)
- PHOENIX Replacement Front Hub Cover (PN252FHC)
- SYNERGY HUB CENTRIC WHEEL SPACERS - 5X4.5 - 1.25IN WIDTH, 1/2-20 UNF STUD SIZE (4111-5-45-H)
- CM Latch Kit, 58 In, For Use With Ha800 Or Ha1000 58 In Dual Rated Clevlok Sling Hooks (4X455329)
- TIMKEN Wheel Bearing & Race Set - Front Inner, SET8 (SET8)
- TIMKEN Wheel Race - Rear Outer - fits 2005-2006 Ford F-350 Super Duty, 39412 (39412)
- MTD Wheel Asm-8 X 2 (634-04659)
- Acdelco Automotive Tire & Wheel