Shop All Automotive Wheels & Hubs
Acdelco
Wheel Bearing and Hub Assembly - Front, FW304
Mfr # FW304
Zoro # G5433572
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangular
- Includes Wheel Studs
- Offset 1.661 in
- Width 6.7 in
- Length 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # FW304
- Zoro # G5433572
- UPC # 36666268041
- Country of Origin Mexico
- Category Automotive Wheels & Hubs
Dimensions
Width | 6.7 in |
Length | 6.8 in |
Flange Bolt Hole Diameter | 0.472 in |
Bolt Circle Diameter (in) | 4.528 in |
Hub Pilot Diameter | 3.592 in |
Wheel Pilot Diameter (in) | 2.762 in |
Wheel Stud Size (in) | 0.472 in |
Flange Diameter (in) | 5.728 in |
Brake Pilot Diameter | 2.782 in |
Height (in) | 6.5 in |
Details
Shape | Triangular |
Includes | Wheel Studs |
Offset | 1.661 in |
Number of Flange Bolt Holes | 3 |
Number of Splines | 33 |
Number of Wheel Studs | 5 |
Item | Front Wheel Hub and Bearing Assembly with Wheel Studs |
Weight | 7.7 lb |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Oblong Courtesy Surface Mount Lamp Red Black (980869501)
- GENUINE Turn Signal, 1K5949101 (1K5949101)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-11/16 x 5-3/8 In (BT334)
- KINEDYNE Transport Chain, 4700 Lb, 25 Ft x 5/16 In. (10034-25BXGRA)
- ACDELCO Hub Asm-Frt Whl W/ Whl Spd Sen (84869190)
- SEACHOICE Painted Trailer Wheel Hub, 1,750 lbs., 5 UHI Lugs (53201)
- TIMKEN Wheel Seal - Rear, SL260002 (SL260002)
- MTD Wheel 4.5 X 1/2 Std (490-325-0008)
- HD DRIVEN Nut Cover Plastic Cone Tall Push On 33mm, PK 10 (076-00607)
- MIDWEST FASTENER 9/16"-18 x 3-9/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75424)
- MTD Wheel Comp (734-1981A)
- Acdelco Automotive Wheels & Hubs