Shop All Brake Parts
Acdelco
WASHER-RR BRK
Mfr # 18K2373
Zoro # G702209210
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.06 in
- Height 1.56 in
- Length 7.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18K2373
- Zoro # G702209210
- UPC # 809000000000
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Width | 3.06 in |
Height | 1.56 in |
Length | 7.06 in |
Details
Item | Drum Brake Wheel Cylinder Link |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER AUTO METER 2392 Two - Gauge Water Temperature And Oil Pressure; Volt (A48-2392)
- THE BRUSH MAN Parts Cleaning Brush, Poly Handle, Metal Ferrule, Poly Fill, 24PK (PCB12)
- RKI STEEL VERTICAL BOX 24X36X18 BLK (V243618)
- SEACHOICE Super Heavy Duty Boat Tow Harness (86749)
- ACDELCO Adjuster Kit-Rr Brk Shoe, 18K39 (18K39)
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- ACDELCO Brake Pipe Kit (19419063)
- ACDELCO Booster Asm-P/B, 178-0916 (178-0916)
- ACDELCO WASHER-RR BRK (18K2328)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-6)
- PARKER Union, L 2.87, Hex 9/16 In, PK25 (62AB-6)
- Acdelco Brake Parts