Shop All Engine Gaskets, Seals & O-Rings
Acdelco
Wa Sealing Mastic 4.0 Mm Thick 4.0X X25,20733729
Mfr # 20733729
Zoro # G2841112
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.984 in
- Length 2.8 in
- Thickness 0.157 in
- Material GM1131-M
- Width 3.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 20733729
- Zoro # G2841112
- UPC # 707773947166
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Outside Diameter | 0.984 in |
Length | 2.8 in |
Width | 3.89 in |
Inside Dia. | 0.157 in |
Width (in) | 3.89 in |
Height (in) | 3.49 in |
Details
Thickness | 0.157 in |
Material | GM1131-M |
Item | Rubber Washer |
Type | Sealing Washer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 02-03 Dodge 4.7L Heater Hose, 87825 (87825)
- DONALDSON Lube Filter, Spin-On Full Flow, P550512 (P550512)
- INGERSOLL-RAND OIL 10 4OZ (IR10Z4)
- GATES FleetRunner Heavy Duty Micro-V Belt, K080872HD (K080872HD)
- ACDELCO Gasket-Tbi Pr-Each/Bx-5, 40-692 (40-692)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- ACDELCO Seal Kit-F/Injr (O Ring)(W/Injector Ha, 12644934 (12644934)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 12560223 (12560223)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- ACDELCO Seal, 19257296 (19257296)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (41185)
- Acdelco Automotive Engine Gaskets & Seals