Shop All Automotive Voltage & Circuit Testers
Acdelco
Voltage Regulator, C603Z
Mfr # C603Z
Zoro # G3670573
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Voltage 12V DC
- Terminal Gender Male
- Terminal Type Pin
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # C603Z
- Zoro # G3670573
- UPC # 36666253160
- Country of Origin Mexico
- Category Automotive Voltage & Circuit Testers
Details
Includes | Mounting Bracket |
Voltage | 12V DC |
Item | Voltage Regulator |
Terminal Gender | Male |
Terminal Type | Pin |
Connector Gender | Female |
Mounting Position | Bolt On |
Number of Terminals | 2 |
Connector Shape | Triangle |
Description
An ACDelco Professional, premium aftermarket Voltage Regulator is a high quality replacement for many vehicles on the road today. It monitors the proper voltage to your vehicle's critical systems as the starting and charging system starts the engine, maintains the battery's charge, and provides power to the electrical accessories while the engine is running.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKEL 4 in. W Snap-In Hub (SIH4)
- GATES Fhp Medium Horse-Power V-Belt, 6966 (6966)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery Replacement for ArcticCat 300 4x4 ATV 98-05 (MAX3941834)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- EATON CUTLER-HAMMER Load Center Meter Typ Br 200A MBE48B200BTS (9092024)
- ELECTRONIC SPECIALTIES Super Relay Buddy Pro Kit (ES195)
- INFINITE INTERNATIONAL Infinite Innovations UE700999 7 RV Vehicle Circuit Tester (187046)
- PERFORMANCE TOOL Lcd Digital Circuit Tester, W2992 (W2992)
- AUTO METER 2IN VOLTMETER, 8-18 VOLTS SSE, Z-SERIES (2645)
- ATD TOOLS ATD Tools ATD-5614 Relay Circuit Tester (ATD-5614)
- K-TOOL INTERNATIONAL Dual Polarity Cordless Dc Circuit Tester 3-30V (KTIXDCHT504)
- Acdelco Automotive Electrical