Shop All Automotive Battery Accessories
Acdelco
Vehicle Battery, 48AGM
Mfr # 48AGM
Zoro # G5416045
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Positive Terminal Location Top Right Front
- BCI Group Size 48
- Battery Technology AGM
- Load Testing Amps 360 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 48AGM
- Zoro # G5416045
- UPC # 707773904015
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
BCI Group Size | 48 |
Details
Positive Terminal Location | Top Right Front |
Battery Technology | AGM |
Load Testing Amps | 360 A |
Description
AC Delco vehicle battery's built a reputation in the automotive industry for quality and craftmanship. We manufacture vehicle battery's for virtually every automobile on the road today. AC Delco vehicle battery's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Seal 30-5216 (30-5216)
- CURT Ball Mount, Class 3, 2" Shank, 45050 (45050)
- QUICKCABLE Copper Lug, 4/0, 3/8", 90 deg., PK10 (5958-010FL)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 16-45/64in (PA5734)
- ACDELCO Battery Pkgr/Con Dr Lk Xmtr Install 0.1 (19333112)
- SEACHOICE Premium Battery Tray Fits Group 29 (21991)
- GROTE Step Down Butt, 16-14 To 12-10G, PK15 (84-2625)
- TUNDRA Inverter Cable, 5 ft. (CM705)
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 2-Pack (252243)
- SOLAR JNC770G 12V 1700A Peak Premium Jump Starter (SO305035)
- GROTE Hs Butt, Poly 22-18 Ga, PK300 (83-3150-3)
- Acdelco Automotive Battery Accessories