Shop All Emission Control Hardware & Components
Acdelco
Vapor Canister Vent Solenoid, 214-2324
Mfr # 214-2324
Zoro # G5471199
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Length 6.06 in
- Weight 0.35 lb
- Width 4.03 in
- Height 4.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 214-2324
- Zoro # G5471199
- UPC # 707773712993
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length | 6.06 in |
Width | 4.03 in |
Height | 4.03 in |
Port Outside Diameter (in) | 0.63 in |
Details
Item | Vapor Canister Vent Solenoid |
Number of Connectors | 1 |
Weight | 0.35 lb |
Number of Ports | 1 |
Terminal Type | Blade |
Connector Gender | Female |
Terminal Gender | Male |
Connector Shape | Rectangle |
Number of Terminals | 2 |
Fit Type | Specific |
Description
AC Delco vapor canister vent solenoid's built a reputation in the automotive industry for quality and craftmanship. We manufacture vapor canister vent solenoid's for virtually every automobile on the road today. AC Delco vapor canister vent solenoid's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 gal, ATF, Auto Transmissions (773636)
- ACDELCO Valve Asm-Brk Press Mod, 25879231 (25879231)
- BUYERS PRODUCTS 8 Inch Diameter PVC Conduit Carrier Kit (CC800)
- VELVAC Rg-2 Relay Valve, 034057 (034057)
- ACDELCO Solenoid Asm Evap Emis Cnstr Vent Vlv, 84524035 (84524035)
- ACDELCO Stud-Exh Manif, 12550726 (12550726)
- GM PERFORMANCE PARTS GM Performance Parts 12579615 LS7 Rocker 1.8 Ratio Arm Intake (GMP12579615)
- VIBRANT PERFORMANCE 4 PLY REDUCER COUPLING, 4IN X 5IN X 3IN LONG - BLACK (2777)
- NTK Vapor Canister Vent Solenoid Connector, 1P1793 (1P1793)
- FEL-PRO Ford-Ind/Marine&Tk 330/359/361/389/391/4 Exh Manifold St, Ms9945 (MS9945)
- NTK Evaporative Emissions System Leak Detection Pump, 4B1591 (4B1591)
- Acdelco Emission Control Hardware & Components