Shop All Emission Control Hardware & Components
Acdelco
Vapor Canister Purge Valve, 214-2317
Mfr # 214-2317
Zoro # G5471880
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Vacuum Ports 2
- Terminal Type Blade
- Number of Connectors 1
- Height (in) 3 in
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 214-2317
- Zoro # G5471880
- UPC # 707773702956
- Country of Origin Mexico
- Category Emission Control Hardware & Components
Dimensions
Height (in) | 3 in |
Width (in) | 3 in |
Length (in) | 6 in |
Details
Number of Vacuum Ports | 2 |
Terminal Type | Blade |
Number of Connectors | 1 |
Number of Terminals | 2 |
Connector Shape | Oval |
Connector Gender | Female |
Item | Vapor Canister Purge Valve |
Terminal Gender | Male |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Lithium-ion Battery Pack f/Rino 6xx / 7xx (010-11599-10)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- GATES Radiator Hose, 3 ID x 3 Ft, EPDM (24248)
- BACKRACK UTILITY BODY - SAFETY RACK 65.50 x 18.00 (10560)
- ACDELCO Stud-Exh Manif, 12550726 (12550726)
- ACDELCO Solenoid Asm Evap Emis Cnstr Vent Vlv, 84524035 (84524035)
- HELLA Secondary Air Injection Pump Check Valve, 7.22295.62.0 (7.22295.62.0)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Canister Vent Solenoid, Cp794 (CP794)
- AISIN Vacuum Switching Valve, VST-024 (VST-024)
- KOHLER Manifold Exhaust (24 164 05-S)
- Acdelco Emission Control Parts