Shop All Emission Control Hardware & Components
Acdelco
Vapor Canister Purge Valve, 214-1067
Mfr # 214-1067
Zoro # G5394214
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Pin
- Number of Terminals 2
- Connector Gender Female
- Width (in) 4.03 in
- Length (in) 4.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 214-1067
- Zoro # G5394214
- UPC # 21625521138
- Country of Origin Mexico
- Category Emission Control Hardware & Components
Dimensions
Width (in) | 4.03 in |
Length (in) | 4.06 in |
Height (in) | 4.03 in |
Details
Terminal Type | Pin |
Number of Terminals | 2 |
Connector Gender | Female |
Item | Vapor Canister Purge Valve |
Number of Connectors | 1 |
Connector Shape | Oval |
Terminal Gender | Male |
Number of Vacuum Ports | 1 |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CS150A06A Replacement/Interchange Spin-On Filter (MF0058041)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 2-Pack (252245)
- A & I PRODUCTS Link, Side, Adjustable w/ Pin, Cat I 18" x2" x2" (A-159950)
- FOUR SEASONS Valve Core-R134A Jr Retrofit Compnt, 59970 (59970)
- ACDELCO Stud-Exh Manif, 12550726 (12550726)
- ACDELCO Solenoid Asm Evap Emis Cnstr Vent Vlv, 84524035 (84524035)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- WVE Vapor Canister Purge Solenoid, Wve 2M1480 (2M1480)
- NTK Vapor Canister, 4B1117 (4B1117)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- VISKON-AIRE Viskon-Aire 4520-2020 Series 45 Intake Filter- 20 X 20 in. (VIS-4520-2020)
- Acdelco Emission Control Hardware & Components