Shop All Emission Control Hardware & Components
Acdelco
Vapor Canister Filter, 215-686
Mfr # 215-686
Zoro # G6294399
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3 in
- Width 3.25 in
- Length 3.75 in
- Color Black
- Weight 0.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 215-686
- Zoro # G6294399
- UPC # 707773550908
- Country of Origin Mexico
- Category Emission Control Hardware & Components
Dimensions
Height | 2.3 in |
Width | 3.25 in |
Length | 3.75 in |
Details
Item | Vapor Canister Filter |
Color | Black |
Weight | 0.1 lb |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-Ring, 24676 (24676)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/4 In (PT9342-MPG)
- SIKA Flex 232 White 600Ml Unipac (SIKA 232 WH 600ML)
- ACDELCO Solenoid Asm Evap Emis Cnstr Vent Vlv, 84524035 (84524035)
- ACDELCO Stud-Exh Manif, 12550726 (12550726)
- STANDARD IGNITION Canister Vent Solenoid, Cp794 (CP794)
- VIBRANT PERFORMANCE 3.5IN O.D. ALUMINUM STRAIGHT TUBING, 18IN LONG - POLISHED (2892)
- INTERMOTOR Vapor Canister Purge Solenoid 2001-2005 Honda Civic 1.7L (CP514)
- NTK Vapor Canister Vent Solenoid Connector, 1P2038 (1P2038)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- Acdelco Emission Control Parts