Shop All Emission Control Hardware & Components
Acdelco
Vapor Canister, 215-608
Mfr # 215-608
Zoro # G5479641
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.02 lb
- Height 4.2 in
- Width 8.8 in
- Length 12.2 in
- Port 2 Outside Diameter (in) 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 215-608
- Zoro # G5479641
- UPC # 707773178171
- Country of Origin Mexico
- Category Emission Control Hardware & Components
Dimensions
Height | 4.2 in |
Width | 8.8 in |
Length | 12.2 in |
Port 2 Outside Diameter (in) | 0.37 in |
Port 3 Outside Diameter (in) | 0.62 in |
Port Outside Diameter (in) | 0.62 in |
Details
Item | Vapor Canister |
Weight | 4.02 lb |
Number of Ports | 3 |
Filter Element Material | Carbon |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA 3-Way Trailer Adapter (8000)
- T-H MARINE T-H Marine LCH-1-DP 3.12 in. Large Cup Holder - Black (3000.9677)
- MINN KOTA MKP-34 Prop & Nut Kit E (1865019)
- DAYCO 5/16 In. X 25 Ft.Zo 27003 Fuel Line Hose, 80060 (80060)
- ACDELCO Stud-Exh Manif, 12550726 (12550726)
- ACDELCO Solenoid Asm Evap Emis Cnstr Vent Vlv, 84524035 (84524035)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- NTK Vapor Canister Vent Solenoid, 2M1351 (2M1351)
- KOHLER Manifold Exhaust-Str Side (24 164 28-S)
- NTK Vapor Canister Purge Solenoid, 2M1190 (2M1190)
- MOTORMITE Vacuum Storage Canister (47995)
- Acdelco Emission Control Parts