Shop All Automotive Heating & Air Conditioning Parts
Acdelco
Valve-Htr Wat Shutoff, 15-5533
Mfr # 15-5533
Zoro # G3249608
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.03 in
- Weight 0.21 lb
- Length 3.9 in
- Height 4.03 in
- Number of Terminals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-5533
- Zoro # G3249608
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Width | 4.03 in |
Length | 3.9 in |
Height | 4.03 in |
Details
Weight | 0.21 lb |
Number of Terminals | 1 |
Terminal Gender | Male |
Item | Heater Water Shut-Off Valve |
Number of Ports | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Emergency Gladhand, Red (RP-3621)
- MONARCH Microfiber Hand Towels Hot Pink 16 x 27 , 12PK (M915105HP)
- BLUE SEA SYSTEMS Blue Sea 7929 Contura II Switch SPST Black - OFF-ON (7929)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt, 5PK1765 (5PK1765)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- ACDELCO Seal Kit A/C Compressor, 15-2556GM (15-2556GM)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- ACDELCO Core Asm-A/C Refrig Serv Vlv, 15-74269 (15-74269)
- ACDELCO Seal Kit A/C Compressor, 15-2550GM (15-2550GM)
- GATES Molded Heater Hose - Pipe To Water Pump, 18743 (18743)
- Acdelco Automotive Heating & Air Conditioning Parts