Shop All PCV Valves
Acdelco
Valve Asm-Pcv, 19303069
Mfr # 19303069
Zoro # G1952252
original price:
$5.19
5% off
new price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Connector Gender Male
- Bracket Included No
- Nipple Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19303069
- Zoro # G1952252
- UPC # 808709222729
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outlet Diameter (in) | 7/16 Inch |
Details
Material | Steel |
Color | Silver |
Connector Gender | Male |
Bracket Included | No |
Nipple Orientation | Straight |
Cap Included | No |
Connector Shape | Round |
Number Of Hose Connectors | 1 |
Attachment Method | Push-In |
Gasket Or Seal Included | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGER AUTO 14-18 SILV/SIERRA 1500/15-19 SILV/SIERRA 2500/3500 CREW CAB UNDERSEAT STORAGE BOX BLK (TG-CB5C2238)
- GATES Serpentine Belt Drive Component Kit 1999-2000 Chevrolet Corvette (90K-38194B)
- BALDWIN FILTERS Lube Filter, Element Only, 7-5/8in. L (P7494)
- SPEC-D TUNING Mercedes Gl450 Aluminum Running Board Side Step Bars 13-18 (SSBOE-X16613-LN)
- ACDELCO Pcv Valve Tubing, 12594578 (12594578)
- ACDELCO Pcv Valve, 12567915 (12567915)
- ACDELCO Valve Asm-Pcv (12691880)
- ACDELCO Tube Asm-Pcv (Fresh Air) (12630279)
- DORMAN PCV Valve Tubing, 46034 (46034)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- DORMAN PCV Valve Grommet, 42061 (42061)
- Acdelco Emission Control Parts