Shop All Emission Control Hardware & Components
Acdelco
Valve Asm-Evap Emis Cnstr Purge Sol, 12690512
Mfr # 12690512
Zoro # G2844131
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Female
- Height (in) 1.4 in
- Volume 44.59 cu in
- Number of Terminals 2
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12690512
- Zoro # G2844131
- UPC # 808709820376
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Height (in) | 1.4 in |
Length (in) | 9.8 in |
Connector Hose Inside Diameter (in) | 0.19 in |
Width (in) | 3.25 in |
Details
Connector Gender | Female |
Volume | 44.59 cu in |
Number of Terminals | 2 |
Terminal Type | Blade |
Number of Vacuum Ports | 1 |
Number of Connectors | 1 |
Connector Shape | Oblong |
Terminal Gender | Male |
Item | Vapor Canister Purge Valve |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS W/ Metal Impeller, 11511713266 (11511713266)
- FEL-PRO Exhaust Pipe Gasket, 61621 (61621)
- WESTWARD Battery Cable, 4/0 ga, 10ft., Red (19YD90)
- SKF Tapered Roller Bearing Set, 32009-Xvp (32009-XVP)
- ACDELCO Solenoid Asm Evap Emis Cnstr Vent Vlv, 84524035 (84524035)
- ACDELCO Stud-Exh Manif, 12550726 (12550726)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- DORMAN Vapor Canister Purge Valve, 911-072 (911-072)
- VISKON-AIRE Viskon-Aire 865000 Series 55 Intake Filters 20 X 20 in. Bok 24 (VIS-865000)
- VISKON-AIRE Viskon-Aire 4520-2020 Series 45 Intake Filter- 20 X 20 in. (VIS-4520-2020)
- SUPERJOCK 69520 Exhaust Header Engine Swap - 1.5 In. (SU367415)
- Acdelco Emission Control Hardware & Components