Shop All Engine Specialty Tools
Acdelco
Valley Pan Gasket, 12610160
Mfr # 12610160
Zoro # G5443652
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.4 in
- Length (In.) 1.3 in
- Width (In.) 1.3 in
- Material Rubber
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12610160
- Zoro # G5443652
- UPC # 808709385622
- Country of Origin Unknown
- Category Engine Specialty Tools
Dimensions
Height (In.) | 0.4 in |
Length (In.) | 1.3 in |
Width (In.) | 1.3 in |
Details
Item | Engine Block Valley Cover Port Seal |
Material | Rubber |
Number of Pieces | 1 |
Color | Black |
Thickness | 0.246 in |
Description
AC Delco valley pan gasket's built a reputation in the automotive industry for quality and craftmanship. We manufacture valley pan gasket's for virtually every automobile on the road today. AC Delco valley pan gasket's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 5" Center Mt Black Flat Glass (708513)
- BAL BAL 20036 Economy Hex Drive Handle (20036)
- FOUR SEASONS O-Ring, 24150 (24150)
- WEATHER GUARD PORK CHOP PASSENGER SIDE (173-5-01)
- LUBE KING Lube King LU01545P 5 Gallon; 15W40 Fleet Oil (152210)
- STAR ASIA 1/2 F To 3/4 M Imp Skt Adapt (42356)
- LINCOLN LUBRICATION Def Transfer Pump Lever Action (1392)
- OTC Cam Tool Set, No. of Pieces 3 (6683)
- BOSCH Hub Seal Installer (6867)
- PERFORMANCE TOOL Piston Ring Compressor 3-1/2 To 7 In (W80573)
- PENNZOIL Pennzoil 550038340 5W30 High Mileage Vehicle Motor Oil - 5 qt.; Pack of 3 (152036)
- Acdelco Service & Shop Tools