Shop All Turn Signal Lights, and Side Marker Lights
Acdelco
Turn Signal Light Socket - Front, LS92
Mfr # LS92
Zoro # G5433195
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 4.2 in
- Number of Wires 3
- Height 1.7 in
- Number of Terminals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # LS92
- Zoro # G5433195
- UPC # 21625000466
- Country of Origin Mexico
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Width | 4.2 in |
Height | 1.7 in |
Length | 9.2 in |
Wiring Harness Length | 8 in |
Details
Item | Multi-Purpose Lamp Socket |
Color | Brown |
Number of Wires | 3 |
Number of Terminals | 3 |
Includes | Retainer |
Terminal Gender | Male |
Bulb Base Type | Push |
Connector Shape | Round |
Connector Gender | Female |
Wire Color | White |
Terminal Type | Blade |
Description
ACDelco Wires and Cables are the ideal replacement part for your vehicle. These include high-quality spark plug wire sets, battery cables, pigtail connectors, lamp sockets and trailer connectors. ACDelco Wires and Cables' are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID - TPR, UPC Label (29331)
- DONALDSON P569276, HYD CART (P569276)
- FEL-PRO Gasket Material, 3047 (3047)
- TMC Front Left Suspension Strut For Honda Civic (78-72926)
- GROTE LIGHTING BRKT- GRAY PLASTIC-FOR 60261 LICENSE LMP (43960)
- SPEC-D TUNING 99-02 Chevrolet Silverado Smoked Bumper Lights (2LB-SIV99G-RS)
- HELLA Hlmp Rh Mb R Class 0 Headlamp, 263037061 (263037061)
- PAREX Parex 2166 38 in. G355 Standard Mesh (154916)
- CODE 3 Universal Roof Rack Mounting Brackets (ROOFRAK)
- SPEC-D TUNING 09-14 Ford F150 Dual Halo LED Pro Headlights (2LHP-F15009BK-TM)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322R-DVDF)
- Acdelco Turn Signal Lights, and Side Marker Lights