Shop All Turn Signal Lights, and Side Marker Lights
Acdelco
Turn Signal Light Socket, 22691095
Mfr # 22691095
Zoro # G5818694
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5.7 in
- Height 1.3 in
- Width 4.5 in
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 22691095
- Zoro # G5818694
- UPC # 808709021902
- Country of Origin Mexico
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length | 5.7 in |
Height | 1.3 in |
Width | 4.5 in |
Details
Item | Front Turn Signal Lamp Socket |
Color | Black |
Connector Gender | Female |
Connector Shape | Oval |
Description
ACDelco turn signal light socket's built a reputation in the automotive industry for quality and craftmanship. We manufacture turn signal light socket's for virtually every automobile on the road today. ACDelco turn signal light socket's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel R-858-5 5-Hole Steel Trailer Wheel - 8 x 7 (5/4.5) (R-858-5)
- BLUE SEA SYSTEMS Blue Sea Systems 5046 Fuse Block St Blade Mini 8 Circuit (5046-BSS)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Wiper Arm - Flat Tip - 12-18" (33640)
- GROTE Marker Lamp, Reflector, 2-1/2 In, Red (45832)
- SPEC-D TUNING 98-04 Chevrolet S10/Blazer Black Housing Headlight (LH-S1098JM-RS)
- DORMAN HeadLamp Retainer, 42190 (42190)
- RACE SPORT 2.5X1In 12V Led Marker Strobe (Red) (Pair) Pr (RS-STROBE2.5-2HR)
- BUYERS PRODUCTS Heavy Duty Towing Light Set (TL257M)
- DORMAN Headlight Switch Knob, 76872 (76872)
- BAJA DESIGNS XL SPORT, PAIR DRIVING/COMBO LED (567803)
- RACE SPORT 3-Led Surface Mount Strobe Marker (White) (RS-A3069SM3-W)
- Acdelco Automotive Lighting