Shop All Turbocharger & Supercharger Components
Acdelco
Turbocharger Oil Line Gasket, 12637218
Mfr # 12637218
Zoro # G7531095
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.3 in
- Width 1.3 in
- Color Black
- Shape Oblong
- Inside Diameter 0.922 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12637218
- Zoro # G7531095
- UPC # 808709358800
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 3.3 in |
Width | 1.3 in |
Inside Diameter | 0.922 in |
Surface Width (in) | 3.228 in |
Height (in) | 0.1 in |
Outside Diameter | 1.161 in |
Details
Color | Black |
Shape | Oblong |
Item | Turbocharger Oil Return Pipe Gasket |
Number of Bolt Holes | 2 |
Material | Nitrile Elastomer |
Thickness | 0.028 in |
Description
AC Delco turbocharger oil line gasket's built a reputation in the automotive industry for quality and craftmanship. We manufacture turbocharger oil line gasket's for virtually every automobile on the road today. AC Delco turbocharger oil line gasket's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13065 (13065)
- SKF Needle Bearing, B146 (B146)
- HELLA H3 Halogen White 100 Watt 24 Volt Single (H3 24V 100W)
- STANT Fuel Cap, NonLocking, 3" Dia. (2031-11)
- GATES Turbocharger Hose Kit, 2-5/16x2-5/16x4" (26259)
- ROTOMASTER 00-03 Audi S4 Twin Right & 99-05 Audi A Turbocharger, K1030157N (K1030157N)
- PACIFIC PERFORMANCE ENGINEERING DOWN PIPE GM 6.6L (11-14) (117000600)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/16" (26223)
- CRP PRODUCTS TURBO OIL FEED PIPE (TFP0327)
- MAHLE Turbocharger Mounting Gasket Set, GS33760 (GS33760)
- GATES Turbocharger Intercooler Hose, 26201 (26201)
- Acdelco Turbocharger & Supercharger Components