Shop All Other Small Engine Parts
Acdelco
Tube Asmpcv (Foul Air), 19301853
Mfr # 19301853
Zoro # G2102789
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
- Fits Brand PCV Valve TubingFits the following vehicles: 2007-2008 GMC Acadia, 2007-2008 Saturn Outlook, 2008 Buick Enclave
- Overall Height (In.) 4.6
- Outside Diameter 5/8 Inch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19301853
- Zoro # G2102789
- UPC # 808709951599
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 4.6 |
Outside Diameter | 5/8 Inch |
Inside Diameter | 0.35" |
Width (in) | 5.1 |
Centerline Length (in) | 17-3/4 Inch |
Inside Diameter (in) | 3/8 Inch |
Details
Features | Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies |
Fits Brand | PCV Valve TubingFits the following vehicles: 2007-2008 GMC Acadia, 2007-2008 Saturn Outlook, 2008 Buick Enclave |
Color | Black |
Weight | 0.07 |
Material | Plastic, Rubber |
Tooth Thickness | 0.04 |
Shape | Molded |
Attachment Type | Quick Connect |
Attachment Method | Quick-Connect |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tip And Nozzle Size 3.5 Pressure Washer Nozzle Accessory Kit For General Pump, (5-Pack) 1/4In. (758-904)
- ENPAC 56 1/2 in x 56 1/2 in x 44 in 44 in Tarp Cover, Yellow, HDPE (5116-TARP)
- OREGON VersaCut Bar, .325"Ptch, .050"Gauge, D025 Bar Mnt, 18" (180VXLGD025)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-40X60)
- ACDELCO Transmitter Asm-R/Con Dr Lk, 20877108 (20877108)
- ACDELCO Filter Asm-Oil, Upf48R (UPF48R)
- ACDELCO Handle Asm-R/D O/S, 15269298 (15269298)
- ACDELCO Price Ea Seal-Oil, 15552872 (15552872)
- ACDELCO Gasket-Oil Fltr, 12687466 (12687466)
- ACDELCO Filter Asm-Oil, Upf63R (UPF63R)
- STENS Fuel Line 115-335 3/16" Id X 5/16" Od (115-335)
- Acdelco Other Small Engine Parts