Shop All Other Small Engine Parts
Acdelco
Tube Asm-Pcv (Fresh Air), 12648138
Mfr # 12648138
Zoro # G2160703
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1.2 in
- Overall Width (In.) 3.5 in
- Weight 0.1 lb
- Material Nylon and Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12648138
- Zoro # G2160703
- UPC # 808709949336
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 1.2 in |
Overall Width (In.) | 3.5 in |
Inside Diameter | 0.31 in |
Length (in) | 5.35 in |
Details
Item | Positive Crankcase Ventilation (PCV) Tube |
Weight | 0.1 lb |
Material | Nylon and Rubber |
Color | Black |
Thickness (in) | 0.039 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-10X10)
- CHAMPION SPORTS Bean Bag Set, 4in, 12/Dz, Assorted, PK12 (MBB4SET)
- SUN JOE Semi-Chisel Pole Chain Saw Chain, 8" (SWJ-8CHAIN)
- NYLGLO Michigan State Flag, 3x5 Ft (142660)
- ACDELCO Filter Asm-Oil, Pf1127 (PF1127)
- ACDELCO Handle Asm-R/D O/S, 15269298 (15269298)
- ACDELCO Filter Asm-Oil, Pf466G (PF466G)
- ACDELCO FILTER ASM-OIL PF63 (PF63)
- ACDELCO Rod Kitstrg Lnkg Inr Tie, 46A0097A (46A0097A)
- ACDELCO Tube Asm-Pcv, 12615914 (12615914)
- OREGON Fuel Line Shut Off (07-400)
- Acdelco Other Small Engine Parts