Shop All Other Small Engine Parts
Acdelco
Tube Asm-Pcv, 12615914
Mfr # 12615914
Zoro # G2108273
original price:
$21.75
7% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 7.2 in
- Overall Width (In.) 8.8 in
- Weight 0.35 lb
- Color Black
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12615914
- Zoro # G2108273
- UPC # 808709948964
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 7.2 in |
Overall Width (In.) | 8.8 in |
Inside Diameter | 0.31 in |
Length (in) | 17.37 in |
Details
Item | Positive Crankcase Ventilation (PCV) Tube |
Weight | 0.35 lb |
Color | Black |
Material | Nylon |
Thickness (in) | 0.039 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Fuel Shut Off Solenoid for Cummins 3930658 3932529 3935431 SA475612 (J932529)
- ZURN Zurn QCR4X Black Copper Crimp Ring - 0.75 in., 25 Pack (QCR4X)
- MTD Arm Asm-Lower (941-00022A)
- BLACK & DECKER 6.5 Amp 14 in. POWERCOMMAND(R) Electric String Trimmer/Edger with EASYFEED(TM) (BESTE620)
- ACDELCO Transmitter Asm-R/Con Dr Lk, 20877108 (20877108)
- ACDELCO Filter Asm-Oil, Pf466G (PF466G)
- ACDELCO Filter Asm-Oil, Upf64R (UPF64R)
- ACDELCO Gasket-Oil Fltr, 12687466 (12687466)
- ACDELCO Filter Asm-Oil, Pf2257 (PF2257)
- ACDELCO Price Ea Seal-Oil, 15552872 (15552872)
- KOHLER Gasket Oil Pan (14 041 28-S)
- Acdelco Other Small Engine Parts