Shop All Automotive Battery Terminal Components & Parts
Acdelco
Terminal-Battery-Post (Neg), 16-7475
Mfr # 16-7475
Zoro # G6924402
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 2.25 in
- Width 4.25 in
- Length 4.75 in
- Conductor Material Tin Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 16-7475
- Zoro # G6924402
- Country of Origin Unknown
- Category Automotive Battery Terminal Components & Parts
Dimensions
Height | 2.25 in |
Width | 4.25 in |
Length | 4.75 in |
Details
Color | Natural |
Conductor Material | Tin Plated Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Bold 12 LED Grille Light Head - Amber/Blue (BG-1200-AB)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- GROTE Reflector, Screw-On, Red, Round, Dia 2 In (41012)
- ZEROSTART Engine Heater - 400W 120V, 40Mm Plug Cummins, Komatsu (3100046)
- ACDELCO Spacer -Battery Terminal, 12354951 (12354951)
- QUICKCABLE Butt Splice, Copper, 2 Gauge, PK10 (6652-010)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Red (200205-396-025)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Gray (125109-001)
- QUICKCABLE Solder Clamp, Pos, 4/0, PK5 (406340-005P)
- QUICKCABLE Red 4Ga, 27" Top Post Battery Cable, (8027-001)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK25 (5737-025R)
- Acdelco Automotive Battery Terminal Components & Parts