Shop All Automotive Belt Tensioners & Pulleys
Acdelco
TENSIONER ASM-TMG BELT
Mfr # T42170
Zoro # G802043851
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Width - Belt Tensioners and Tension Pulleys 29mm
- Material Plastic
- Pulley Outside Diameter (mm) 64mm
- Pulley Inside Diameter (mm) 10mm
- Contact Surface Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # T42170
- Zoro # G802043851
- UPC # 708000000000
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 29mm |
Pulley Outside Diameter (mm) | 64mm |
Pulley Inside Diameter (mm) | 10mm |
Details
Material | Plastic |
Contact Surface | Smooth |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Bleeder Screw, 5/16-24 Thread Sz, PK5 (BB03)
- POWERBUILT Tie Rod/Ball Joint Separator (648468)
- TURNING POINT PROPELLERS Express EX-1417-4 SS Right-Hand Propeller-14.5 x 17-4-Blade (31501731)
- BALDWIN FILTERS Air Filter, 10-27/32 x 7-1/2 in. (PA2610)
- GENUINE Genuine Crankshaft Pulley Bolt (11237829918)
- GATES Belt Tensioner, Industry Number, 38274 (38274)
- CLOYES ENGINE TIMING CHAIN TENSIONER GUIDE (1363696)
- DAYCO Idler Pulley, 89819 (89819)
- DAYCO 94-04 Numerous Applications Belt Tensioner, 89484 (89484)
- GATES Accessory Drive Belt Idler Pulley, 36169 (36169)
- GMB Belt Idler, 470-8030 (470-8030)
- Acdelco Automotive Belt Tensioners & Pulleys