Shop All Power Strips
Acdelco
Tankrad Surge, 15156662
Mfr # 15156662
Zoro # G400444593
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.1 in
- Width 13.25 in
- Length 8.3 in
- Shape Square
- Number of Mount Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15156662
- Zoro # G400444593
- UPC # 36666855609
- Country of Origin Unknown
- Category Power Strips
Dimensions
Height | 8.1 in |
Width | 13.25 in |
Length | 8.3 in |
Details
Item | Radiator Surge Tank |
Shape | Square |
Number of Mount Holes | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS46B)
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- TRIPP LITE Surge Suppressor, 1080J, 7-Outlet, 4' Cord, Black (TRPTLP74RB)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- E-DUSTRY INC e-dustry EPS-045126S 12 Outlet Metal Power Strip - 45 in. (EPS-045126S)
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- Acdelco Power Strips