Acdelco

Tailgate Pull Down Motor, 25889602


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width (in) 6.12 in
  • Length (in) 7.5 in
  • Height (in) 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (in) 6.12 in
Length (in) 7.5 in
Height (in) 4 in

Details

Item Liftgate Hands Free Closing Motor

Description

ACDelco GM Original Equipment Tailgate Pull Down Motor is a GM-recommended replacement component for one or more of the following vehicle systems: cooling, HVAC, body-electrical and lighting, and/or wiper and washer. This original equipment motor will provide the same performance, durability, and service life you expect from General Motors. AC Delco tailgate pull down motor's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.