Shop All Automotive Switches
Acdelco
Switch Asm-Dr Jamb *Marked Print, 15693389
Mfr # 15693389
Zoro # G8881027
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Connector/Port/Interface Male
- Type Blade
- Connector Shape Round
- Number Of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15693389
- Zoro # G8881027
- UPC # 21625953960
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Thread Size | 3/8 Inch |
Details
Color | Gold |
Connector/Port/Interface | Male |
Type | Blade |
Connector Shape | Round |
Number Of Connectors | 1 |
Switch Activation Type | Push |
Terminal Gender | Male |
Attachment Method | Bolt-On |
Number Of Terminals | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE FILTER WRENCH BELT (LI63500)
- FUSION XS-X65SPW 6.5" Sports Grill Cover - White f/ XS Series Speakers (010-12878-00)
- ATTWOOD MARINE Attwood Quick-Release Transom Tie-Down Straps 2in x 4' Pair (15232-7)
- CDI ELECTRONICS CDI Electronics 511-9766 Enclosed Adjustable Spark Gap Tester - 8 Cyl (511-9766)
- VELVAC Rocker Round, Spst, On-Off, Green Ltd (090169)
- I-SOCKET ISOCKET WORKSHOP SWITCH (IS-12W00-BP)
- VELVAC Agc Glass Fuse 30 Amp (091144-5)
- GENUINE OIL PRESSURE SWITCH (12617592532)
- STANDARD IGNITION Brake Light Switch, SLS-147 (SLS-147)
- VELVAC On/Off Toggle Switch Bat Style(Spst) (090108)
- COLE HERSEE SW P-P MOM NO SCW CAP, M-626-BP (M-626-BP)
- Acdelco Automotive Electrical