Shop All Automotive Belt Tensioners & Pulleys
Acdelco
Suspension Strut&Coil Spring Assembly 2003-2005 Volvo XC90 2.9L
Mfr # 15-4669
Zoro # G5307539
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Width - Belt Tensioners and Tension Pulleys 0.787 in
- Material Plastic
- Length 3.09 in
- Width 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-4669
- Zoro # G5307539
- UPC # 36666813067
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 0.787 in |
Length | 3.09 in |
Width | 3.06 in |
Height | 3.06 in |
Mounting Hole Diameter | 0.394 in |
Pulley Outside Diameter (in) | 2.559 in |
Details
Item | Air Conditioning Drive Belt Idler Pulley |
Belt Type | Serpentine |
Material | Plastic |
Weight | 0.57 lb |
Number of Mount Holes | 1 |
Color | Black |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yoke End, Clevis End, Steel (CLV003-01FL)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P164375 (P164375)
- EXTREME MAX Extreme Max 3005.4171 Fixed Dock Ladder - 4-Step (3005.4171)
- WEATHERTECH Cargo Liners/Black, 40992 (40992)
- GATES Belt Tensioner, Industry Number, 38667 (38667)
- GMB Belt Tensioner, 448-1010 (448-1010)
- A & I PRODUCTS Pulley, Fan Drive (Double Groove) 9.5" x9" x5" (A-R90332)
- GATES Belt Drive Tensioner, 39242 (39242)
- A & I PRODUCTS Pulley-Idler, Screen Drive Idler Arm 4" x4" x2" (A-AH140497)
- GATES Accessory Drive Belt Idler Pulley, 36169 (36169)
- FEBI Timing Chain Tensioner, 11728 (11728)
- Acdelco Automotive Belt Tensioners & Pulleys