Shop All Sway Bars & Link Kits
Acdelco
Suspension Stabilizer Bar Link Kit, 45G20642
Mfr # 45G20642
Zoro # G5414401
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (in) 9.2 in
- Height (in) 2.7 in
- End 2 Type Hex
- End 1 Type Threaded
- Suspension Type Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45G20642
- Zoro # G5414401
- UPC # 707773500590
- Country of Origin Unknown
- Category Sway Bars & Link Kits
Dimensions
Length (in) | 9.2 in |
Height (in) | 2.7 in |
Width (in) | 3.5 in |
Details
End 2 Type | Hex |
End 1 Type | Threaded |
Suspension Type | Front |
Bushing Color | Blue |
Item | Suspension Stabilizer Bar Link Kit |
Grade Type | Regular |
Description
AC Delco suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. AC Delco suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Stainless Steel Hose W/Fittings/Chck, 21" (3018HSS)
- WAI GLOBAL STRBO PLGR (18951N)
- BANDO Auto Serpentine Belt, 7Pk1210 (7PK1210)
- VELVAC Circuit Breaker 20 Amp Blade Style (091073)
- ACDELCO Front Suspension Stabilizer Ba, 45G0220 (45G0220)
- ACDELCO FRONT SUSPENSION STABILIZER BA (45G2024)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Front, 928-312 (928-312)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK6428 (MK6428)
- MEVOTECH Suspension Stabilizer Bar Link Kit 1997-2002 Jeep Wrangler 2.5L, MK3197 (MK3197)
- MEVOTECH Suspension Track Bar Bushing, MK7382 (MK7382)
- MEVOTECH 91-95 Toyota Mr2:Front Stabilizer Bar, Ms868113 (MS868113)
- Acdelco Sway Bars & Link Kits