Shop All Control & Idler Arms
Acdelco
Suspension Control Arm, 25812725
Mfr # 25812725
Zoro # G300546106
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Width 13.4 in
- Height 4.2 in
- Weight 6.75 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25812725
- Zoro # G300546106
- UPC # 808709938064
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Length | 14 in |
Width | 13.4 in |
Height | 4.2 in |
Details
Item | Front Driver Side Upper Control Arm |
Weight | 6.75 lb |
Material | Steel |
Includes | Ball Joint; Bushings |
Features | Pre-Greased |
Color | Black |
Bushing Color | Black and Silver |
Bushing Material | Steel and Rubber |
Ball Joint Mounting Type | Bolt In |
Ball Joint Stud Type | Threaded |
Grade Type | Regular |
Description
Suspension Control Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 21x13x88 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705650)
- JJ KELLER Simplified Vehicle Inspection Form (9528)
- ARP GM 10 & 12 BOLT RING GEAR BOLT KIT (230-3001)
- BUYERS PRODUCTS 16x13x72 Inch Smooth Aluminum Topsider Truck Box (1751651)
- ACDELCO ARM ASM-FRT LWR CONT (W/ BUSH) (95328052)
- ACDELCO Control Arm-Bj, 46D0022A (46D0022A)
- ACDELCO Arm Asm, Frt Lwr Cont, 45D10189 (45D10189)
- ACDELCO Front Lower Suspension Control, 45D10737 (45D10737)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- ACDELCO Arm, Frt Upr Cont, 45D10401 (45D10401)
- SPC PERFORMANCE SPC Performance 25460 Upper Adjustable Control Arms & Ball Joint Assembly for 2002 Toyota 4Runner (25460)
- Acdelco Shocks & Struts and Components