Shop All Shocks & Struts
Acdelco
Strut Asm-Hood, 510-1186
Mfr # 510-1186
Zoro # G4742776
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 18.1 in
- Length 19.3 in
- Travel Length 12.4 in
- Fit Type Specific
- End 1 Type Ball Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 510-1186
- Zoro # G4742776
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Compressed Length | 18.1 in |
Length | 19.3 in |
Travel Length | 12.4 in |
Fully Open Length (in) | 30.5 in |
Width (in) | 8.3 in |
Height (in) | 8.3 in |
Details
Item | Hood Lift Support |
Fit Type | Specific |
End 1 Type | Ball Socket |
Maximum Force (kg) | 23 |
Damping Type | Gas |
End 2 Type | Ball Socket |
Outer Cylinder Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Transmission Fluid Exchanger (92500)
- BUYERS PRODUCTS 18x18x48 Inch Pro Series Black Steel Underbody Truck Box (1752810)
- KEN-TOOL Double-End Truck Wrench, 1 1/2 In Hex (TR98)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- ACDELCO Absorber Asm-Frt Shk, 540-1731 (540-1731)
- ACDELCO Strut Asm Frt Susp, 84677093 (84677093)
- ACDELCO Absorber Asm-Rr Shk, 84178213 (84178213)
- MOTORCRAFT Insulator-Shock Absorber (AD1032)
- UNITY 2-11055-11056-001 Front Complete Strut Assembly Kit (2-11055-11056-001)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4450 (SR4450)
- BILSTEIN REAR SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 1500 2018-2014, SILVER (33-238319)
- Acdelco Shocks & Struts